Automotive Touch Up Paint Cadillac Autumn Haze F/M Metallic WA8012 2oz
- Mfr # TUS-2oz-CAD-98
- Zoro # G023975887
product price:
$
26.99
/ea
Key Features
Finish
Gloss
Color
Cadillac Autumn Haze F/M Metallic WA8012
Container Size
2 oz
Container Type
Bottle
Resin Type
Polyurethane
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-2oz-CAD-98
- Zoro #
- G023975887
- UPC #
- -
- Country of Origin
- United States
- Finish
- Gloss
- Color
- Cadillac Autumn Haze F/M Metallic WA8012
- Container Type
- Bottle
- Resin Type
- Polyurethane
- Item
- Automotive Touch Up Paint
Dimensions
- Container Size
- 2 oz
Description
Cadillac Autumn Haze F/M Metallic (98) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Cadillac's flawless finish with Kolor Match touch up paint in Autumn Haze F/M Metallic, precision-mixed to color code 98. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original tri-coat color. Each Cadillac touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Buick, Cadillac, Chevrolet, Ford, Gmc, Lamborghini, Oldsmobile, Pontiac, Saturn, Volvo · Models: Buick Enclave, Buick Encore, Buick Lacrosse, Buick Lesabre, Buick Lucerne, Buick Park Avenue, Buick Regal, Buick Verano, Cadillac ATS, Cadillac CT6, Cadillac CTS, Cadillac CTS Coupe, Cadillac CTS Wagon, Cadillac DTS, Cadillac Deville, Cadillac Deville Concour, Cadillac Eldorado, Cadillac Escalade, Cadillac Escalade ESV, Cadillac Escalade EXT, Cadillac SRX, Cadillac STS, Cadillac Seville, Cadillac XT5, Cadillac XTS, Chevrolet Astro, Chevrolet Beretta, Chevrolet Blazer, Chevrolet Camaro, Chevrolet Cavalier, Chevrolet Corsica, Chevrolet Corvette, Chevrolet Full Size Van, Chevrolet Suburban, Ford Escort, Ford Focus, Ford Fusion, GMC Acadia, GMC Denali, GMC Full Size Van, GMC Jimmy, GMC Safari, GMC Sierra, GMC Suburban, GMC Yukon, Gmc Full Size Van, Gmc Jimmy, Gmc Safari, Gmc Suburban, Lamborghini Gallardo, Lamborghini Murcielago, Lamborghini Urus, Oldsmobile Aurora, Oldsmobile Bravada, Pontiac Bonneville, Pontiac Firebird, Pontiac G6, Pontiac Sunfire, Saturn Aura, Saturn Outlook, Saturn SC, Saturn SC1, Saturn SC2, Saturn SL1, Saturn SL2, Saturn SW1, Saturn SW2, Saturn Wagon · Years: 1959-1960, 1968-1969, 1975, 1978-1982, 1984-2000, 2002-2017, 2021-2023 Also matches color codes: 8012, WA8012 Tri-coat note: Tri-coat colors include both the base coat and a mid coat for an accurate three-stage match. Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.