Automotive Touch Up Paint Cadillac Evolution Blue Metallic WA718S 2oz
- Mfr # TUS-2oz-CAD-33
- Zoro # G023985282
product price:
$
21.99
/ea
Key Features
Container Type
Bottle
Color
Cadillac Evolution Blue Metallic WA718S
Resin Type
Polyurethane
Color Family
Blue
Finish
Gloss
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-2oz-CAD-33
- Zoro #
- G023985282
- UPC #
- -
- Country of Origin
- United States
- Item
- Automotive Touch Up Paint
- Container Type
- Bottle
- Color
- Cadillac Evolution Blue Metallic WA718S
- Resin Type
- Polyurethane
- Color Family
- Blue
- Finish
- Gloss
Dimensions
- Container Size
- 2 oz
Description
Cadillac Evolution Blue Metallic (33) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Cadillac's flawless finish with Kolor Match touch up paint in Evolution Blue Metallic, precision-mixed to color code 33. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Cadillac touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Buick, Cadillac, Chevrolet, Chrysler, Daihatsu, Ford, Gmc, Hummer, Mercedes-Benz, Mercury, Oldsmobile, Pontiac, Saturn, Subaru, Toyota · Models: Buick Century, Buick Enclave, Buick Encore, Buick Lucerne, Buick Regal, Buick Rendezvous, Buick Roadmaster, Buick Roadmaster Sedan, Buick Roadmaster Wagon, Cadillac Brougham, Cadillac CTS, Cadillac CTS Coupe, Cadillac CTS Wagon, Cadillac DTS, Cadillac Deville, Cadillac Deville Concour, Cadillac Eldorado, Cadillac Escalade, Cadillac Escalade ESV, Cadillac Fleetwood, Cadillac SRX, Cadillac STS, Cadillac Seville, Chevrolet Astro, Chevrolet Blazer, Chevrolet Caprice, Chevrolet Caprice Sedan, Chevrolet Caprice Wagon, Chevrolet Cavalier, Chevrolet Classic, Chevrolet Corvette, Chevrolet Equinox, Chevrolet Full Size Van, Chevrolet Impala, Chevrolet Lumina Sedan, Chevrolet Lumina Van, Chevrolet Malibu, Chevrolet Malibu Maxx, Chevrolet Monte Carlo, Chevrolet Suburban, Chevrolet Venture, Ford Escort, Ford Fiesta, Ford Granada, Ford Orion, Ford Scorpio, Ford Sierra, GMC Acadia, GMC Canyon, GMC Full Size Van, GMC Jimmy, GMC Safari, GMC Savana, GMC Sierra, GMC Suburban, GMC Terrain, GMC Yukon, Gmc Aztek, Gmc Classic, Gmc Colorado, Gmc Intrigue, Hummer H3, Hummer H3T, Mercedes-Benz C Class, Mercedes-Benz CL Class, Mercedes-Benz CLA Class, Mercedes-Benz CLK Class, Mercedes-Benz CLS Class, Mercedes-Benz E Class, Mercedes-Benz G Class, Mercedes-Benz GL Class, Mercedes-Benz Maybach, Mercedes-Benz S Class, Mercedes-Benz SL Class, Mercedes-Benz SLK Class, Mercedes-Benz Slc Class, Oldsmobile Alero, Oldsmobile Bravada, Oldsmobile Cutlass Ciera, Oldsmobile Cutlass Supreme, Oldsmobile Intrigue, Oldsmobile Silhouette, Pontiac Aztek, Pontiac G3, Pontiac G5, Pontiac G6, Pontiac G8, Pontiac Grand Am, Pontiac Grand Prix, Pontiac Sunfire, Pontiac Trans Sport, Saturn Ion, Saturn Ion Coupe, Saturn Ion Sedan, Saturn Outlook, Saturn SC, Saturn SC1, Saturn SC2, Saturn SL, Saturn SL1, Saturn SL2, Saturn SW1, Saturn SW2, Saturn Vue, Saturn Wagon, Toyota 4Runner, Toyota Land Cruiser, Toyota Truck · Years: 1974, 1976, 1981-1982, 1984-2020 Also matches color codes: 19C, GGU, 718S, WA718S Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.