Shop KOLOR KOALITION
See all product information
Create Account
Automotive Touch Up Paint Cadillac Fawn Metallic WA2553 Pen
- Mfr # TUS-Marker-CAD-46
- Zoro # G023962634
product price:
$
17.99
/ea
Key Features
Container Size
0.40 oz
Finish
Gloss
Resin Type
Polyurethane
Color
Cadillac Fawn Metallic WA2553
Container Type
Pen
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-Marker-CAD-46
- Zoro #
- G023962634
- UPC #
- -
- Country of Origin
- United States
- Finish
- Gloss
- Item
- Automotive Touch Up Paint
- Resin Type
- Polyurethane
- Color
- Cadillac Fawn Metallic WA2553
- Container Type
- Pen
Dimensions
- Container Size
- 0.40 oz
Description
Cadillac Fawn Metallic (46) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Cadillac's flawless finish with Kolor Match touch up paint in Fawn Metallic, precision-mixed to color code 46. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Cadillac touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Buick, Cadillac, Chevrolet, Ford, Gmc, Hummer, Isuzu, Lexus, Lincoln, Mercedes-Benz, Mercury, Oldsmobile, Pontiac, Saturn, Subaru, Toyota · Models: Buick Century, Buick Lacrosse, Buick Park Avenue, Buick Rainier, Buick Rendezvous, Buick Riviera, Buick Terraza, Cadillac Allante, Cadillac CTS, Cadillac Deville, Cadillac Deville Concour, Cadillac Eldorado, Cadillac Escalade, Cadillac Escalade ESV, Cadillac Escalade EXT, Cadillac SRX, Cadillac STS, Cadillac Seville, Cadillac XLR, Cadillac Xlr, Chevrolet Astro, Chevrolet Blazer, Chevrolet Cavalier, Chevrolet Corvette, Chevrolet Full Pickup, Chevrolet G Class, Chevrolet Kodiak, Chevrolet Med Duty/T-Ser, Chevrolet Medium Duty, Chevrolet S10 Blazer, Chevrolet S10 Pickup, Chevrolet Suburban, Chevrolet Tahoe, Ford Fiesta, Ford Galaxy, Ford Ranger, Ford S-MAX, Ford Tourneo, Ford Transit, Ford Transit Connect, GMC Acadia, GMC Canyon, GMC Denali, GMC Envoy, GMC Full Pickup, GMC Jimmy, GMC Medium Duty, GMC S15, GMC Safari, GMC Savana, GMC Sierra, GMC Sonoma, GMC Suburban, GMC Topkick, GMC Yukon, Gmc Acadia, Gmc Canyon, Gmc Colorado, Gmc Denali, Gmc Full Pickup, Gmc Jimmy, Gmc Kodiak, Gmc Lt Cab/Chassis, Gmc Relay, Gmc S15, Gmc Sonoma, Gmc Suburban, Gmc Topkick, Gmc Yukon, Hummer H2, Hummer H3, Isuzu I-290, Isuzu I-370, Isuzu Truck, Lexus ES300, Lexus GS300, Lexus LS400, Mercedes-Benz G Class, Oldsmobile Bravada, Oldsmobile Silhouette, Oldsmobile Toronado, Pontiac Aztek, Pontiac G3, Pontiac G5, Pontiac G6, Pontiac Grand Am, Pontiac Grand Prix, Pontiac Montana, Pontiac Montana SV6, Pontiac Pursuit, Pontiac Solstice, Pontiac Sunfire, Pontiac Vibe, Pontiac Wave, Saturn Aura, Saturn Ion, Saturn L-Series, Saturn L200, Saturn L300, Saturn LS1, Saturn LS2, Saturn LW1, Saturn LW2, Saturn LW200, Saturn LW300, Saturn Outlook, Saturn Relay, Saturn SC, Saturn SC1, Saturn SC2, Saturn SL, Saturn SL1, Saturn SL2, Saturn SW1, Saturn SW2, Saturn Sky, Saturn Vue, Saturn Wagon, Toyota Crown · Years: 1959-1960, 1970, 1972-1973, 1975-1979, 1982, 1984-2014, 2016-2024 Also matches color codes: 2553, WA2553 Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.