Shop KOLOR KOALITION
See all product information
Create Account
Automotive Touch Up Paint Cadillac Silvermist Metallic WA301D Pint
- Mfr # TUS-Pint-CAD-301D
- Zoro # G924009513
product price:
$
84.99
/ea
Key Features
Color
Cadillac Silvermist Metallic WA301D
Color Family
Silver
Container Size
16 oz
Finish
Gloss
Resin Type
Polyurethane
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-Pint-CAD-301D
- Zoro #
- G924009513
- UPC #
- -
- Country of Origin
- United States
- Color
- Cadillac Silvermist Metallic WA301D
- Color Family
- Silver
- Item
- Automotive Touch Up Paint
- Finish
- Gloss
- Resin Type
- Polyurethane
Dimensions
- Container Size
- 16 oz
Description
Cadillac Silvermist Metallic (301D) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Cadillac's flawless finish with Kolor Match touch up paint in Silvermist Metallic, precision-mixed to color code 301D. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Cadillac touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Buick, Cadillac, Chevrolet, Gmc, Oldsmobile, Pontiac, Saturn · Models: Buick Century, Buick Electra, Buick Lesabre, Buick Park Avenue, Buick Regal, Buick Riviera, Cadillac Deville Concour, Cadillac Eldorado, Cadillac Seville, Chevrolet Express, Chevrolet Full Size Van, Chevrolet Lumina Sedan, Chevrolet Monte Carlo, Chevrolet Van, GMC Full Size Van, GMC Safari, GMC Savana, Gmc Full Size Van, Gmc Savana, Oldsmobile Aurora, Oldsmobile Cutlass, Oldsmobile Eighty-Eight, Oldsmobile Intrigue, Oldsmobile Regency, Pontiac Bonneville, Pontiac Grand Prix, Pontiac Trans Sport, Saturn LS1, Saturn LS2, Saturn LW1, Saturn LW2, Saturn Wagon · Years: 1997-2002 Also matches color codes: WA301D Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.