Automotive Touch Up Paint Chevrolet Silver Green Metallic WA816K Pint
- Mfr # TUS-Pint-CHV-92
- Zoro # G423991241
product price:
$
84.99
/ea
Key Features
Finish
Gloss
Container Size
16 oz
Color
Chevrolet Silver Green Metallic WA816K
Resin Type
Polyurethane
Color Family
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-Pint-CHV-92
- Zoro #
- G423991241
- UPC #
- -
- Country of Origin
- United States
- Item
- Automotive Touch Up Paint
- Finish
- Gloss
- Color
- Chevrolet Silver Green Metallic WA816K
- Resin Type
- Polyurethane
- Color Family
- Silver
Dimensions
- Container Size
- 16 oz
Description
Chevrolet Silver Green Metallic (92) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Chevrolet's flawless finish with Kolor Match touch up paint in Silver Green Metallic, precision-mixed to color code 92. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Chevrolet touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Alfa Romeo, Buick, Cadillac, Chevrolet, Ford, Gmc, Isuzu, Land Rover, Oldsmobile, Pontiac, Saturn, Subaru, Toyota · Models: Alfa Romeo Giulia, Alfa Romeo Stelvio, Buick Enclave, Buick Lacrosse, Buick Rainier, Cadillac CTS, Cadillac Deville Concour, Cadillac Eldorado, Cadillac Fleetwood, Cadillac SRX, Cadillac STS, Cadillac Seville, Cadillac Srx, Cadillac Sts, Chevrolet Malibu, Chevrolet Malibu Maxx, Chevrolet Trailblazer, GMC Acadia, GMC Canyon, GMC Envoy, GMC Jimmy, GMC Sonoma, Gmc Lav, Gmc Rainier, Gmc Sts, Isuzu Ascender, Oldsmobile Bravada, Oldsmobile Intrigue, Pontiac G5, Pontiac G6, Pontiac Grand Prix, Saturn Aura, Saturn Outlook, Saturn SC1, Saturn SC2, Saturn SL1, Saturn SL2, Saturn SW1, Saturn SW2, Saturn Wagon, Toyota Grand Highlander · Years: 1971-1977, 1979-1981, 1983-1990, 1994-1998, 2003-2007, 2009-2011, 2016-2020, 2024 Also matches color codes: 816K, WA816K Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.