Shop KOLOR KOALITION
See all product information
Create Account
Automotive Touch Up Paint Chevrolet Switchblade Silver Metallic WA636R Pint
- Mfr # TUS-Pint-CHV-GAN
- Zoro # G023995915
product price:
$
84.99
/ea
Key Features
Color
Chevrolet Switchblade Silver Metallic WA636R
Container Size
16 oz
Color Family
Silver
Resin Type
Polyurethane
Finish
Gloss
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-Pint-CHV-GAN
- Zoro #
- G023995915
- UPC #
- -
- Country of Origin
- United States
- Color
- Chevrolet Switchblade Silver Metallic WA636R
- Item
- Automotive Touch Up Paint
- Color Family
- Silver
- Resin Type
- Polyurethane
- Finish
- Gloss
Dimensions
- Container Size
- 16 oz
Description
Chevrolet Switchblade Silver Metallic (GAN) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Chevrolet's flawless finish with Kolor Match touch up paint in Switchblade Silver Metallic, precision-mixed to color code GAN. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Chevrolet touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Buick, Cadillac, Chevrolet, Gmc, Hummer, Land Rover, Pontiac, Saab, Saturn, Suzuki · Models: Buick Enclave, Buick Encore, Buick Envision, Buick Lacrosse, Buick Lucerne, Buick Regal, Buick Verano, Cadillac ATS, Cadillac Ats, Cadillac CT6, Cadillac CTS, Cadillac CTS Coupe, Cadillac CTS Wagon, Cadillac Cts Coupe, Cadillac DTS, Cadillac ELR, Cadillac Elr, Cadillac Escalade, Cadillac Escalade ESV, Cadillac Escalade EXT, Cadillac SRX, Cadillac STS, Cadillac XLR, Cadillac XT4, Cadillac XT5, Cadillac XT6, Cadillac XTS, Cadillac Xlr, Cadillac Xts, Chevrolet Avalanche, Chevrolet Aveo, Chevrolet Blazer, Chevrolet Bolt, Chevrolet Camaro, Chevrolet Caprice, Chevrolet Captiva, Chevrolet Cavalier, Chevrolet Classic, Chevrolet Cobalt, Chevrolet Colorado, Chevrolet Corvette, Chevrolet Cruze, Chevrolet Equinox, Chevrolet Express, Chevrolet HHR, Chevrolet Hhr, Chevrolet Impala, Chevrolet Malibu, Chevrolet Malibu Maxx, Chevrolet Pickup, Chevrolet S10, Chevrolet S10 Max, Chevrolet S10 Pickup, Chevrolet SS, Chevrolet Silverado, Chevrolet Sonic, Chevrolet Spark, Chevrolet Suburban, Chevrolet Tahoe, Chevrolet Tornado, Chevrolet Tracker, Chevrolet Trailblazer, Chevrolet Traverse, Chevrolet Trax, Chevrolet Volt, GMC Acadia, GMC Canyon, GMC Denali, GMC Envoy, GMC Savana, GMC Sierra, GMC Terrain, GMC Yukon, Gmc Denali, Gmc Pickup, Gmc Terrain, Hummer H2, Land Rover Defender, Land Rover Discovery, Land Rover Freelander, Land Rover LR3, Land Rover Range Rover, Land Rover Range Rover Sport, Pontiac G3, Pontiac G3 Wave, Pontiac G5, Pontiac G6, Pontiac G8, Pontiac Grand Prix, Pontiac Torrent, Saab 3-SEP, Saab 9-3, Saab 9-4X, Saab 9-5, Saab 9-7, Saturn Astra, Saturn Aura, Saturn Outlook, Saturn Vue · Years: 2003-2006, 2008-2025 Also matches color codes: WA636R Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.