Shop KOLOR KOALITION
See all product information
Create Account
Automotive Touch Up Paint Chevrolet Wheatland Yellow WA9418 2oz
- Mfr # TUS-2oz-CHV-9418
- Zoro # G023980881
product price:
$
21.99
/ea
Key Features
Color
Chevrolet Wheatland Yellow WA9418
Container Size
2 oz
Color Family
Yellow
Resin Type
Polyurethane
Container Type
Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-2oz-CHV-9418
- Zoro #
- G023980881
- UPC #
- -
- Country of Origin
- United States
- Color
- Chevrolet Wheatland Yellow WA9418
- Color Family
- Yellow
- Resin Type
- Polyurethane
- Container Type
- Bottle
- Item
- Automotive Touch Up Paint
- Finish
- Gloss
Dimensions
- Container Size
- 2 oz
Description
Chevrolet Wheatland Yellow (9418) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Chevrolet's flawless finish with Kolor Match touch up paint in Wheatland Yellow, precision-mixed to color code 9418. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Chevrolet touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Chevrolet, Gmc, Isuzu, Oldsmobile · Models: Chevrolet Astro, Chevrolet Blazer, Chevrolet Full Pickup, Chevrolet Full Size Van, Chevrolet Medium Duty, Chevrolet S10, Chevrolet S10 Blazer, Chevrolet S10 Pickup, Chevrolet Suburban, Chevrolet Tahoe, Chevrolet Trailblazer, GMC Cab/Chassis, GMC Canyon, GMC Denali, GMC Envoy, GMC Full Pickup, GMC Full Size Van, GMC Jimmy, GMC Medium Duty, GMC S15, GMC Safari, GMC Savana, GMC Sierra, GMC Sonoma, GMC Suburban, GMC Topkick, GMC Typhoon, GMC Yukon, Gmc Canyon, Gmc Jimmy, Gmc Kodiak, Gmc Sonoma, Isuzu Medium Duty, Isuzu NPR Medium Duty, Oldsmobile Bravada · Years: 1989-1992, 1994-1995, 2002-2010, 2013-2024 Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.