Shop KOLOR KOALITION
See all product information
Create Account
Automotive Touch Up Paint Chrysler Astral Blue Metallic AY70LB2 Quart
- Mfr # TUS-Quart-CHR-B2
- Zoro # G023987903
product price:
$
144.99
/ea
Free Shipping & Returns
Key Features
Resin Type
Polyurethane
Finish
Gloss
Color
Chrysler Astral Blue Metallic AY70LB2
Color Family
Blue
Container Size
32 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-Quart-CHR-B2
- Zoro #
- G023987903
- UPC #
- -
- Country of Origin
- United States
- Resin Type
- Polyurethane
- Finish
- Gloss
- Color
- Chrysler Astral Blue Metallic AY70LB2
- Color Family
- Blue
- Item
- Automotive Touch Up Paint
Dimensions
- Container Size
- 32 oz
Description
Chrysler Astral Blue Metallic (B2) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Chrysler's flawless finish with Kolor Match touch up paint in Astral Blue Metallic, precision-mixed to color code B2. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Chrysler touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Amc, Audi, Bentley, Chrysler, Dodge, Ford, Kia, Lincoln, Mazda, Mercury, Nissan, Plymouth, Volkswagen · Models: Audi 100, Audi 80, Audi A4, Audi A6, Audi A8, Audi Cabriolet, Audi Q5, Audi S4, Audi S6, Audi S8, Audi TT, Bentley Arnage, Bentley Azure, Bentley Brooklands, Bentley Mulsanne, Ford Adrenalin, Ford Aerostar, Ford Cargo/(Med.), Ford Contour, Ford Courier, Ford Crown Victoria, Ford Econoline, Ford Econovan, Ford Ecosport, Ford Escape, Ford Escort, Ford Everest, Ford Expedition, Ford Explorer, Ford Explorer Sport Trac, Ford F-Series, Ford F150, Ford F250, Ford F350, Ford F450, Ford F550, Ford Festiva, Ford Fiesta, Ford Focus, Ford Freestar, Ford Fusion, Ford Heavy Truck, Ford Puma, Ford Ranger, Ford S-MAX, Ford Taurus, Ford Tourneo, Ford Transit, Ford Transit Connect, Ford Windstar, Kia Rio, Lincoln Navigator, Mazda B-Series, Mazda B2000, Mazda B2300, Mazda B2500, Mazda Tribute, Mazda Truck, Mercury Grand Marquis, Mercury Monterey, Mercury Mountaineer, Mercury Mystique, Mercury Sable, Mercury Tracer, Mercury Villager, Nissan Quest, Nissan Versa, Volkswagen Eos, Volkswagen Phaeton, Volkswagen T-ROC, Volkswagen T5, Volkswagen UP · Years: 1970-2025 Also matches color codes: AY70LB2 Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.