Automotive Touch Up Paint Dodge Clearwater Blue Pearl QBG Pen
- Mfr # TUS-Marker-DOD-BG
- Zoro # G524004505
product price:
$
17.99
/ea
Key Features
Resin Type
Polyurethane
Container Size
0.40 oz
Color
Dodge Clearwater Blue Pearl QBG
Finish
Gloss
Container Type
Pen
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-Marker-DOD-BG
- Zoro #
- G524004505
- UPC #
- -
- Country of Origin
- United States
- Resin Type
- Polyurethane
- Item
- Automotive Touch Up Paint
- Color
- Dodge Clearwater Blue Pearl QBG
- Finish
- Gloss
- Container Type
- Pen
- Color Family
- Blue
Dimensions
- Container Size
- 0.40 oz
Description
Dodge Clearwater Blue Pearl (BG) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Dodge's flawless finish with Kolor Match touch up paint in Clearwater Blue Pearl, precision-mixed to color code BG. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Dodge touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Dodge, Ford, Hyundai, Lincoln, Mazda, Mercury, Mitsubishi, Nissan · Models: Dodge Avenger, Dodge Caravan, Dodge Charger, Dodge Grand Caravan, Dodge Magnum, Ford Cougar, Ford E-Series, Ford Edge, Ford Endura, Ford Escape, Ford Escort, Ford Expedition, Ford Explorer, Ford F-Series, Ford F150, Ford F250, Ford F350, Ford Focus, Ford Light Truck, Ford Maverick, Ford Mustang, Ford Ranger, Ford Windstar, Hyundai Verna, Lincoln Corsair, Lincoln MKC, Mercury Cougar, Mercury Mountaineer, Mercury Tracer, Mercury Villager, Mitsubishi Sigma, Nissan Quest · Years: 1971-1972, 1992-1995, 1997-2002, 2006-2011, 2013, 2019-2020 Also matches color codes: EBG, PBG, QBG Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.