Automotive Touch Up Paint Dodge Dark Green Metallic AY70JF8 Aerosol
- Mfr # TUS-Can-DOD-F8
- Zoro # G523998201
product price:
$
30.99
/ea
Key Features
Container Size
11 oz
Resin Type
Polyurethane
Color
Dodge Dark Green Metallic AY70JF8
Container Type
Aerosol Can
Color Family
Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TUS-Can-DOD-F8
- Zoro #
- G523998201
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Container Size
- 11 oz
Details
- Resin Type
- Polyurethane
- Color
- Dodge Dark Green Metallic AY70JF8
- Container Type
- Aerosol Can
- Color Family
- Green
- Finish
- Gloss
- Item
- Automotive Touch Up Paint
Description
Dodge Dark Green Metallic (F8) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Dodge's flawless finish with Kolor Match touch up paint in Dark Green Metallic, precision-mixed to color code F8. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Dodge touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Amc, Chrysler, Dodge, Ford, Kia, Lincoln, Mazda, Plymouth, Porsche, Volkswagen · Models: Ford Escort, Ford Expedition, Ford F-Series, Ford Focus, Ford Fusion, Ford Transit, Lincoln Continental, Lincoln Mark VIII, Lincoln Navigator, Lincoln Town Car, Porsche 911 CARRERA4 Cb, Porsche 911 Carrera 4S, Porsche 911 Carrera Cab, Porsche 911 Carrera Coupe, Porsche 911 Carrera4 CB, Porsche 911 GT2, Porsche 911 GT3, Porsche 911 Targa, Porsche 911 Turbo, Porsche Boxster, Porsche Boxster S, Volkswagen Fox, Volkswagen GTI, Volkswagen Golf, Volkswagen Passat, Volkswagen Polo · Years: 1969-1975, 1987-1988, 1993-2011, 2024 Also matches color codes: AY70JF8 Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.