Shop KOLOR KOALITION
See all product information
Create Account
Automotive Touch Up Paint Fiat Blu Vincennes Metallic 31 2oz
- Mfr # TUS-2oz-FIA-31
- Zoro # G023990507
product price:
$
21.99
/ea
Key Features
Container Type
Bottle
Finish
Gloss
Resin Type
Polyurethane
Container Size
2 oz
Color
Fiat Blu Vincennes Metallic 31
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-2oz-FIA-31
- Zoro #
- G023990507
- UPC #
- -
- Country of Origin
- United States
- Container Type
- Bottle
- Finish
- Gloss
- Resin Type
- Polyurethane
- Color
- Fiat Blu Vincennes Metallic 31
- Item
- Automotive Touch Up Paint
Description
Fiat Blu Vincennes Metallic (31) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Fiat's flawless finish with Kolor Match touch up paint in Blu Vincennes Metallic, precision-mixed to color code 31. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Fiat touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Buick, Cadillac, Chevrolet, Daihatsu, Fiat, Ford, Gmc, Hummer, Lamborghini, Lincoln, Maybach, Mercedes-Benz, Mercury, Nissan, Oldsmobile, Pontiac, Subaru, Volkswagen · Models: Buick Rendezvous, Chevrolet Astro, Chevrolet Camaro, Chevrolet Cavalier, Chevrolet Colorado, Chevrolet Corvette, Chevrolet Express, Chevrolet S10 Pickup, Chevrolet Silverado, Chevrolet Suburban, Chevrolet Venture, Ford Crown Victoria, Ford Escort, Ford Fiesta, Ford Granada, Ford Orion, Ford Scorpio, Ford Sierra, Ford Taurus, GMC Canyon, GMC Safari, GMC Savana, GMC Sierra, GMC Sonoma, Hummer H2, Hummer H3, Lamborghini Diablo, Lincoln Mark, Lincoln Town Car, Mercedes-Benz C Class, Mercedes-Benz CL Class, Mercedes-Benz CLK Class, Mercedes-Benz CLS Class, Mercedes-Benz E Class, Mercedes-Benz G Class, Mercedes-Benz M Class, Mercedes-Benz S Class, Mercedes-Benz SL Class, Mercedes-Benz SLK Class, Mercury Grand Marquis, Mercury Sable, Nissan NV, Oldsmobile Silhouette, Pontiac Firebird, Pontiac Grand Prix, Pontiac Montana, Pontiac Sunfire, Pontiac Trans Sport · Years: 1952-1961, 1969-1971, 1974-1978, 1981-1982, 1985-1988, 1990-2012, 2018-2020 Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.