Automotive Touch Up Paint Volkswagen Barriquebraun Metallic Y8Y8 2oz
- Mfr # TUS-2oz-VWG-Y8
- Zoro # G924064888
product price:Â
$
21.99
/ea
Key Features
Resin Type
Polyurethane
Container Size
2 oz
Color
Volkswagen Barriquebraun Metallic Y8Y8
Finish
Gloss
Color Family
Other
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TUS-2oz-VWG-Y8
- Zoro #
- G924064888
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Container Size
- 2 oz
Details
- Resin Type
- Polyurethane
- Color
- Volkswagen Barriquebraun Metallic Y8Y8
- Finish
- Gloss
- Color Family
- Other
- Item
- Automotive Touch Up Paint
- Container Type
- Bottle
Description
Volkswagen Barriquebraun Metallic (Y8) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Volkswagen's flawless finish with Kolor Match touch up paint in Barriquebraun Metallic, precision-mixed to color code Y8. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Volkswagen touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Audi, Ford, Hyundai, Mazda, Porsche, Volkswagen. Models: Audi A3, Audi A4, Audi A6, Audi Cabriolet, Audi Q7, Audi Q8, Audi S4, Audi SQ7, Audi SQ8, Audi TT, Ford Festiva, Hyundai Elantra, Hyundai Santa Fe, Hyundai Sonata, Mazda B2000, Mazda Truck, Porsche 911, Porsche Boxster, Porsche Carrera, Porsche Cayenne, Porsche Cayman, Porsche Macan, Porsche Panamera, Porsche Taycan, Volkswagen Golf, Volkswagen Jetta, Volkswagen Passat, Volkswagen Polo, Volkswagen Vento. Years: 1980-1984, 1990-1996, 2003-2008, 2010-2024 Also matches color codes: M8Y, LM8Y Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.