Shop KOLOR KOALITION
See all product information
Create Account
Automotive Touch Up Paint Volkswagen Elegancegruen Metallic LB6N 2oz
- Mfr # TUS-2oz-VWG-N7-2
- Zoro # G924065564
product price:Â
$
21.99
/ea
Key Features
Resin Type
Polyurethane
Container Type
Bottle
Container Size
2 oz
Color Family
Other
Color
Volkswagen Elegancegruen Metallic LB6N
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-2oz-VWG-N7-2
- Zoro #
- G924065564
- UPC #
- -
- Country of Origin
- United States
- Resin Type
- Polyurethane
- Container Type
- Bottle
- Item
- Automotive Touch Up Paint
- Color Family
- Other
- Color
- Volkswagen Elegancegruen Metallic LB6N
- Finish
- Gloss
Description
Volkswagen Elegancegruen Metallic (N7-2) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Volkswagen's flawless finish with Kolor Match touch up paint in Elegancegruen Metallic, precision-mixed to color code N7-2. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Volkswagen touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Audi, Ford, Kia, Volkswagen. Models: Audi Q5, Audi SQ5, Ford Courier, Ford Escort, Ford Fiesta, Ford Focus, Ford Focus Cabrio, Kia Amanti, Kia Optima, Kia Rondo, Volkswagen California, Volkswagen Passat, Volkswagen UP. Years: 1984-2011, 2016-2017, 2023, 2025 Also matches color codes: N7 Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.