RUST DISSOLVER GEL
- Mfr # 300112
- Zoro # G410906166
product price:Â
$
9.95
/ea
Key Features
Container Type
Spray Bottle
For Use On
Iron, steel, aluminum, chrome, porcelain, steel, firearms
Application Temperature
70 Degrees F or Above
Application Method
Spray
Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 300112
- Zoro #
- G410906166
- UPC #
- 020066319946
- Country of Origin
- United States
Dimensions
- Container Size
- 32 oz
- Size
- 32 Oz
- Fits Chest Size
- It Can Be Applied with a Brush or Used as a Bath for Soaking
Details
- Container Type
- Spray Bottle
- For Use On
- Iron, steel, aluminum, chrome, porcelain, steel, firearms
- Application Temperature
- 70 Degrees F or Above
- Application Method
- Spray
- Color
- Clear
- Recommended Dilution
- Ready to Use
- Rinse Required
- Yes
- Cleaner Chemical Product Grouping
- Rust Remover
- Item
- Rust Remover
- Net Weight
- 32 oz
- VOC Content
- 0%
- Primary Chemical
- Phosphoric Acid
- Nonflammable
- Yes
- Cleaner Form
- Gel
- Flash Point
- 94 Degrees C
- Surfaces for Use On
- Aluminum, Chrome, Fiberglass, Galvanized Metal, Glass, Iron, Porcelain, Steel, Tile
- Features
- It Can Be Applied with a Brush or Used as a Bath for Soaking
Description
Rust Remover, Surfaces for Use On Aluminum, Chrome, Fiberglass, Galvanized Metal, Glass, Iron, Porcelain, Steel, Tile, Trigger Spray Bottle, 32 oz, Ready to Use, Recommended Dilution Ready to Use, Primary Chemical Phosphoric Acid, Cleaner Form Gel, Product Series Rust Dissolver, Rinse Required Yes, Application Temperature 70 Degrees F or Above, Features It Can Be Applied with a Brush or Used as a Bath for Soaking, VOC Content 0 Percent, Nonflammable Yes, Flash Point 94 Degrees C
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.