Shop KOLOR KOALITION
See all product information
Create Account
Automotive Touch Up Paint Volkswagen Moonlight Blue Pearl LC5M 2oz
- Mfr # TUS-2oz-VWG-C7
- Zoro # G924077611
product price:Â
$
21.99
/ea
Key Features
Color
Volkswagen Moonlight Blue Pearl LC5M
Resin Type
Polyurethane
Container Size
2 oz
Container Type
Bottle
Color Family
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-2oz-VWG-C7
- Zoro #
- G924077611
- UPC #
- -
- Country of Origin
- United States
- Item
- Automotive Touch Up Paint
- Color
- Volkswagen Moonlight Blue Pearl LC5M
- Resin Type
- Polyurethane
- Container Type
- Bottle
- Color Family
- Blue
- Finish
- Gloss
Dimensions
- Container Size
- 2 oz
Description
Volkswagen Moonlight Blue Pearl (C7) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Volkswagen's flawless finish with Kolor Match touch up paint in Moonlight Blue Pearl, precision-mixed to color code C7. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Volkswagen touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Audi, Chrysler, Dodge, Ford, Kia, Mazda, Plymouth, Porsche, Volkswagen. Models: Audi A6, Audi A7, Audi Q7, Audi S5, Audi S6, Audi S7, Dodge Caravan, Dodge Dakota, Ford C-MAX, Ford Courier, Ford Ecosport, Ford Edge, Ford Escape, Ford Escort, Ford Explorer, Ford Fiesta, Ford Focus, Ford Fusion, Ford Galaxy, Ford Granada, Ford Probe, Ford Ranger, Ford S-MAX, Ford Scorpio, Ford Streetka, Ford Tourneo, Ford Transit, Ford Transit Connect, Kia Sedona, Kia Sportage, Kia Xceed, Porsche Cayenne, Porsche Macan, Volkswagen Golf, Volkswagen Golf Cabrio, Volkswagen Passat, Volkswagen Touareg. Years: 1970-1971, 1973, 1986-2024 Also matches color codes: C5M, 9991, C7C7, LC5M Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.