This item is Discontinued.

Komelon 25 ft. Tape Measure, 1" Blade SL2825

25 ft. Tape Measure, 1" Blade (Discontinued)

  • Mfr # SL2825
  • Zoro # G6383260
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SL2825
Zoro #
G6383260
UPC #
650056028253
Country of Origin
China

Dimensions

Blade Length
25 ft.
Blade Width
1"

Details

Tape Measure Product Grouping
Tape Measure
Item
Measuring Tape
Case Type
Closed
Case Material
ABS/Rubber
Lock Type
Push Button
Belt Clip
Yes
Blade Material
Steel
Rewind Type
Automatic
Stud Markings
Yes
Blade Color
Yellow
Case Color
Green/Black

Description

The Komelon SL2825 25 ft, Tape Measure is a versatile and reliable measuring tool. It has a self-lock feature that prevents the blade from retracting while in use. This tape measure features a 1" blade width. The tape measure's solid end hook provides accurate measurements at any angle. The Komelon SL2825 25 ft, Tape Measure is perfect for your next project.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.