
35 ft. x 1 in. High Viz Chrome Professional, Tape Measure
Mfr # 416-435HV
Zoro # G516345272
product price:Â $105.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
416-435HV
Zoro #
G516345272
UPC #
-
Country of Origin
China
Description
Features Compact chrome case. Nylon coated blade. Unique high viz neon colored paint Specification Blade Length - 16 ft., 5 m Blade Width - 0.75 in. Blade Thickness - 0.0051 in. Measuring System - Inch/Metric Graduations - Feet / Inches Width - 4.5 in. No. of Scales - 1 Stud Markings - Yes Blade Material - Steel Blade Finish - Nylon Color - Yellow Case Material - Chrome Plated ABS Plastic Finish - Chrome Depth - 2 in. Height - 6 0.75 in. Material - Steel Return Motion - Power Item Weight - 1.30 lbs.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.