Kong

Cut Resistant Impact Coated Gloves, A5 Cut Level, Silicone, XL, 1 PR


product price: $32.99
/pr

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • ANSI/ISEA Cut Level A5
  • Glove Coating Coverage Palm and Fingers
  • Color Red/Yellow
  • Glove Coating Finish Smooth
  • ANSI/ISEA Abrasion Level 3
See all product information

Product Information

Dimensions

Glove Size XL
Glove Length 11 1/4 in
Size- Alpha XL
Size- Numeric 10

Details

Item Mechanics Gloves
ANSI/ISEA Cut Level A5
Glove Coating Coverage Palm and Fingers
Color Red/Yellow
Glove Coating Finish Smooth
ANSI/ISEA Abrasion Level 3
Standards EN
Cuff Style Gauntlet
Stitching Material Nylon
Finger Style Full
Coating Material Silicone
Abrasion Resistant Yes
Application Oil & Gas, Riggers, Fabrication, Manufacturing, Cut Protection, Impact Protection
Glove Hand Style Left and Right
Palm Material Synthetic Leather with Silicone Grip
Lining High-Performance Polyethylene
Suggested Use Environment Dry/Light Oil
Cut Resistant Yes
Puncture Resistant Yes
Finger Material Synthetic Leather/High-Performance Polyethylene
Thumb Style Wing
Series KONG(R)
ANSI/ISEA Puncture Level 3
Latex-Free Yes
Glove Materials Nylon
Silicone-Free No
Touchscreen Compatible No
Reinforcement Coverage Reinforced Palm
ANSI/ISEA Abrasion Cycles 2,000
Cut-Resistance Coverage Palm Side
Anti-Static No
ANSI/ISEA Puncture Force 96 N
Glove Construction Cut and Sewn
Glove Material Color Red/Yellow
Brand and Series Ironclad KONG(R) KRC5
EN 388 Impact Rated Yes
Includes Padded Palm No
Insulated No
Palm Style Grip-Coated
ANSI/ISEA Heat Level Not Available
Includes ID Panel Yes
Layered Palm Material Armortex(R)
Includes Red Palm Yes
Includes Pinch Point Protection Yes
Low-Profile Impact Protection No
Includes Double Palm Yes
Impact Protection Coverage Knuckles
Glove Features Rope Channel Reinforcement
EN 388 Rating 4X42DP
Includes Pull Strap Yes
ANSI/ISEA Impact Level 2
Windproof No
Grip Pattern Tread
Reflective Backing No
Grip Coating Color Red
Waterproof No
Grip Coating Material with Added Grip
Thumb Sweat Wipe No
Rope Channel Reinforcement Yes
Impact Glove Type ANSI/ISEA Rated, CE Rated
Includes Keypad Nib No
ANSI/ISEA Impact Force 6.5 kN
Includes Heat Pack Pocket No
Glove Back Material Nylon, Spandex(R)
Finger Coverage Full Finger
Impact Protection Style Standard
Touchscreen Nib No
High-Visibility No
Includes Reinforced Thumb Crotch No
Minimum Temperature Not Rated
Oil-Resistant No
Glove Back Color Red
Glove Lining Material Unlined
ANSI/ISEA Cut Grams 2,308 g

Description

Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Riggers, Cut-Resistance Coverage Palm Side, Palm Style Grip-Coated, ANSI/ISEA Impact Level 2, Backing Style Nylon, Spandex(R) with TPR Rubber Knuckle Protection, Cuff Style Gauntlet, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Nylon, Spandex(R), Glove Back Color Red, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, Standards EN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.