KONG(R) Mechanics Gloves, Synthetic Leather Palm, Nylon, Spandex Back, S, Black/Lime

  • Mfr # KRIG-02-S

  • Zoro # G6061982


product price:  $22.49
/pr

Key Features

Color
Black/Lime
Cuff Style
Gauntlet
Glove Length
10 1/4 in
Palm Material
Synthetic Leather
Application
Rigging, Oil and Gas Drilling, Extraction and Refining, Fracking, Tool Pushing, Mining, Demolition, Heavy Construction
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KRIG-02-S
Zoro #
G6061982
UPC #
696511817123
Country of Origin
Indonesia

Dimensions

Glove Size
S
Glove Length
10 1/4 in
Size- Alpha
S
Size- Numeric
7

Details

Item
Mechanics Gloves
Color
Black/Lime
Cuff Style
Gauntlet
Palm Material
Synthetic Leather
Application
Rigging, Oil and Gas Drilling, Extraction and Refining, Fracking, Tool Pushing, Mining, Demolition, Heavy Construction
Palm Construction
Double Layer
Finger Coverage
Full Finger
Insulated
No
Standards
CE Rated; EN 388:2016; 3122AP
Stitching Material
Nylon
Closure Type
Gauntlet
Knuckle Padding Material
Thermoplastic Rubber/Foam
Cuff
Extended Neoprene
Lining
Unlined
Thumb Style
Wing
Finger Style
Full
Back Material
Spandex
ANSI/ISEA Cut Level
A1
ANSI/ISEA Abrasion Level
3
ANSI/ISEA Puncture Level
2
Glove Liner Material
Unlined
Impact Protection Coverage
Knuckles
Rope Channel Reinforcement
Yes
Includes Padded Palm
No
Glove Hand Style
Left and Right
Series
KONG(R)
Reflective Backing
No
Includes ID Panel
Yes
Latex-Free
Yes
Includes Red Palm
Yes
Includes Pinch Point Protection
Yes
Glove Materials
Nylon
ANSI/ISEA Heat Level
Not Available
ANSI/ISEA Cut Load
934 g
Brand and Series
Ironclad KONG(R) KRIG
Water Resistant
No
Cut-Resistance Coverage
Palm Side
Glove Safety Features
High-Visibility
Includes Keypad Nib
No
Glove Back Material
Nylon, Spandex(R)
Touchscreen Nib
No
Anti-Static
No
Thumb Sweat Wipe
No
Low-Profile Impact Protection
No
ANSI/ISEA Impact Level
2
Includes Double Palm
Yes
Silicone-Free
No
EN 388 Impact Rated
Yes
ANSI/ISEA Impact Force
6.5 kN
Reinforcement Coverage
Reinforced Palm
Palm Style
Double Layer
EN 388 Rating
3122AP
Windproof
No
Includes Heat Pack Pocket
No
Glove Construction
Cut and Sewn
Glove Features
Reinforced Palm, Rope Channel Reinforcement
Knuckle Protection Material
TPR
Includes Pull Strap
Yes
Touchscreen Compatible
No
ANSI/ISEA Abrasion Cycles
8,188
ANSI/ISEA Puncture Force
61 N
High-Visibility
Yes
Includes Reinforced Thumb Crotch
No
Glove Back Color
Lime
Oil-Resistant
No
Minimum Temperature
Not Rated
Glove Backing Material
Nylon, Spandex
Glove Palm Material
Synthetic Leather
Glove Lining Material
Unlined

Description

Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Riggers, Cut-Resistance Coverage Palm Side, Palm Style Double Layer, ANSI/ISEA Impact Level 2, Backing Style Nylon, Spandex(R) with TPR Rubber Knuckle Protection, Cuff Style Gauntlet, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Nylon, Spandex(R), Glove Back Color Lime, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, Standards EN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.