116 mm Length, 25 mm Gate Opening, Aluminum Alloy, Grey/Cyan/Grey

  • Mfr # 786MA0DBDKK

  • Zoro # G912482410


product price:  $19.15
/ea

Key Features

Material
Aluminum Alloy
Standards
EAC, EN 12275, EN 362/B, UIAA
Width
78 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
786MA0DBDKK
Zoro #
G912482410
UPC #
-
Country of Origin
Italy

Dimensions

Length
116 mm
Width
78 mm

Details

Material
Aluminum Alloy
Color
Grey/Cyan/Grey
Gate Opening
25 mm
Standards
EAC, EN 12275, EN 362/B, UIAA

Description

Aluminium connector with screw sleeve and Keylock system. The classic wide pear shape makes it suitable for belay with clove hitch. Can be used with all anchoring and belaying systems. Screw sleeve makes it suitable for professional useEquipped with Keylock system that prevents any snagging with the rope and in the bolts. Tested piece by piece.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.