Shop KONG USA
See all product information
Create Account
Asymmetric, 103 mm Length, 21 mm Gate Opening, Aluminum Alloy, Cyan
- Mfr # 729I30BP0KK
- Zoro # G612482567
product price:Â
$
14.49
/ea
Key Features
Material
Aluminum Alloy
Color
Cyan
Length
103 mm
Standards
EN 12275, UIAA
Carabiner Shape
Asymmetric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 729I30BP0KK
- Zoro #
- G612482567
- UPC #
- -
- Country of Origin
- Italy
- Material
- Aluminum Alloy
- Color
- Cyan
- Gate Opening
- 21 mm
- Standards
- EN 12275, UIAA
- Carabiner Shape
- Asymmetric
Dimensions
- Length
- 103 mm
- Width
- 59 mm
Description
Carabiner dedicated to those looking for the ultimate in light weight and slightest dimensions. Designed for climbing and the use in the quickdraw. The curved shape allow for a secure hand grip and quick of the rope. The contact surfaces are wider to reduce the wear and tear and the passage of the rope. The wire gate carabiner allows for a lighter, more fluid and with a longer lifetime than traditional levers. The reduced weight of the wire gate makes it less prone to the phenomenon of ''gate flutter'' very dangerous condition created by impact forces generated by the irregular rope climbing or from contact with hard surfaces during a fall at the moment the lever that opens. Key Features: Lightweight Slim profile for a small footprint. Lever flush lighter and more durable Curved shape for a better grip High quality product, tested piece by piece.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.