Shop KONG USA
See all product information
Create Account
Asymmetric, 93 mm Length, 18 mm Gate Opening, Aluminum Alloy, Cyan
- Mfr # 719H30B00KK
- Zoro # G112482418
product price:Â
$
12.95
/ea
Key Features
Material
Aluminum Alloy
Color
Cyan
Length
93 mm
Standards
EN 12275, UIAA
Carabiner Shape
Asymmetric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 719H30B00KK
- Zoro #
- G112482418
- UPC #
- -
- Country of Origin
- Italy
- Material
- Aluminum Alloy
- Color
- Cyan
- Gate Opening
- 18 mm
- Standards
- EN 12275, UIAA
- Carabiner Shape
- Asymmetric
Dimensions
- Length
- 93 mm
- Width
- 52 mm
Description
Argon is a carabiner dedicated to people who seek extreme lightness and the slightest dimensions. Designed for better rope glide, to ensure good positioning of belay devices and shape adapted for easy tying and untying of a clove hitch. Wider rope contact surfaces for reduced wear on the carabiner. The D shape transfers the majority of the load onto the spine, the carabiner strongest axis. The asymmetric shape, furthermore, is ideal for connecting belay or rappel devices or for use at the end of a lanyard. The reduced weight of the wire gate makes it less prone to ''gate flutter'' a very dangerous condition created by irregular impact forces generated by the climbing rope or contact with hard surfaces in a fall which momentarily opens the gate. Key features:Low-profile for reduced bulkWire gate lighter compared to solid ones and less prone to icing up. Hi quality product, completely
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.