Asymmetric, 103 mm Length, 21 mm Gate Opening, Aluminum Alloy, Cyan/Grey

  • Mfr # 729I10BD0KK

  • Zoro # G612482543


product price:  $15.95
/ea

Key Features

Material
Aluminum Alloy
Color
Cyan/Grey
Length
103 mm
Gate Opening
21 mm
Standards
EN 12275, UIAA
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
729I10BD0KK
Zoro #
G612482543
UPC #
-
Country of Origin
Italy

Dimensions

Length
103 mm
Width
58 mm

Details

Material
Aluminum Alloy
Color
Cyan/Grey
Gate Opening
21 mm
Standards
EN 12275, UIAA
Carabiner Shape
Asymmetric

Description

Argon RK is a carabiner dedicated to people who seek extreme lightness and the slightest obstruction. Designed for better rope glide, to ensure good positioning of belay devices and shape adapted for easy tying and untying of a clove hitch. Wider rope contact surfaces for reduced wear on the carabiner. The offset-D shape allow for a wider gate opening and an easy grip. The asymmetric shape, furthermore, is ideal for connecting belay or rappel devices or for use at the end of a lanyard. The bent gate allow for an easy clip in and out of special situations, such as connecting a rope to a quickdraw. Key features:Low-profile for reduced bulkKeylock system Bent gate for an easy insertion of the rope. High quality product, tested piece by piece.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.