Asymmetric, 120 mm Length, 16 mm Gate Opening, Aluminum Alloy, Black

  • Mfr # 785MA0NNNKK

  • Zoro # G312482416


product price:  $20.85
/ea

Key Features

Material
Aluminum Alloy
Color
Black
Length
120 mm
Gate Opening
16 mm
Standards
EN 362/B, EN 12275/K, UIAA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
785MA0NNNKK
Zoro #
G312482416
UPC #
-
Country of Origin
Italy

Dimensions

Length
120 mm
Width
64 mm

Details

Material
Aluminum Alloy
Color
Black
Gate Opening
16 mm
Standards
EN 362/B, EN 12275/K, UIAA
Carabiner Shape
Asymmetric

Description

High tensile aluminum carabiner with screw gate. Heavy Duty Alu is the aluminum connector with the highest strength in the range of aluminium carabiners of our production, 36 kN on major axis!The particular D shape prevents the rotation of the hook and allows distribution of most of the load along the stronger axis. Equipped with screw gate which makes it perfect for all professional applications. Tested piece by piece.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.