Oval, 105 mm Length, 18 mm Gate Opening, Carbon steel, Polished

  • Mfr # 430L00990KK

  • Zoro # G212482356


product price:  $11.25
/ea

Key Features

Material
Carbon steel
Color
Polished
Length
105 mm
Gate Opening
18 mm
Standards
EN 12275/B, UIAA
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
430L00990KK
Zoro #
G212482356
UPC #
-
Country of Origin
Italy

Dimensions

Length
105 mm
Width
54 mm

Details

Material
Carbon steel
Color
Polished
Gate Opening
18 mm
Standards
EN 12275/B, UIAA
Carabiner Shape
Oval

Description

Oval carbon steel carabiner with a circular section. Keylock system that prevents any snagging. High quality. Tested piece by piece.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.