Asymmetric, 125 mm Length, 23 mm Gate Opening, Aluminum Alloy, Polished

  • Mfr # 705LAGPPPKK

  • Zoro # G512482322


product price:  $14.95
/ea

Key Features

Material
Aluminum Alloy
Color
Polished
Length
125 mm
Gate Opening
23 mm
Standards
EN 362/B
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
705LAGPPPKK
Zoro #
G512482322
UPC #
-
Country of Origin
Italy

Dimensions

Length
125 mm
Width
72.5 mm

Details

Material
Aluminum Alloy
Color
Polished
Gate Opening
23 mm
Standards
EN 362/B
Carabiner Shape
Asymmetric

Description

Asymmetric aluminium carabiner with screw sleeve and eye.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.