Asymmetric, 99 mm Length, 19 mm Gate Opening, Aluminum Alloy, Black

  • Mfr # 783IX0NPPKK

  • Zoro # G512482513


product price:  $22.59
/ea

Key Features

Material
Aluminum Alloy
Length
99 mm
Gate Opening
19 mm
Standards
EN 12275/B, EN 362/B, UIAA
Carabiner Shape
Asymmetric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
783IX0NPPKK
Zoro #
G512482513
UPC #
-
Country of Origin
Italy

Dimensions

Length
99 mm
Width
64 mm

Details

Material
Aluminum Alloy
Color
Black
Gate Opening
19 mm
Standards
EN 12275/B, EN 362/B, UIAA
Carabiner Shape
Asymmetric

Description

Compact and lightweight carabiner, with a high tensile strength. The particular shape makes it suitable to be handled more easily by people with small hands, like women or children. ERGO WIRE is part of the famous ERGO family and is designed specifically for those environments where the carabiner is subject to a friction on the rope/cable, such as adventure parks or via ferrata. In the upper part there is a lever that acts as a safety against accidental opening of the carabiner: this lever is made of self-lubricating marine bronze and allows a better flow of the carabiner on the rope/cable. Often, especially in adventure parks, karabiners are very weared in the area of contact with the steel cable, and therefore no longer secure in case of a possible fall: with this protection the body of the carabiner is not touched and remains therefore always intact and secure. The wire gate also offers a lifetime of about 4 times higher than the traditional levers made of bar, very popular feature in adventure parks where the cycles of opening/closing reach very high levels. Key Features:- Improved opening and capabilities thanks to the bent D-shaped - Slim profile for a small footprint- Double gate system for maximum safety- High quality product- Tested piece by piece

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.