Asymmetric, 99 mm Length, 19 mm Gate Opening, Aluminum Alloy, Polished

  • Mfr # 783IA0PPPKK

  • Zoro # G812482343


product price:  $15.95
/ea

Key Features

Material
Aluminum Alloy
Standards
EAC, EN 12275, EN 362/B, UIAA
Carabiner Shape
Asymmetric
Width
64 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
783IA0PPPKK
Zoro #
G812482343
UPC #
-
Country of Origin
Italy

Dimensions

Length
99 mm
Width
64 mm

Details

Material
Aluminum Alloy
Color
Polished
Gate Opening
19 mm
Standards
EAC, EN 12275, EN 362/B, UIAA
Carabiner Shape
Asymmetric

Description

Compact and lightweight carabiner, with a high tensile strength. The particular shape makes it suitable to be handled more easily by people with small hands, like women or children. Main Features:- Improved opening and capabilities thanks to the bent D-shaped - Slim profile for a small footprint- Keylock system- High quality product- Tested piece by piece

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.