Asymmetric, 99 mm Length, 20 mm Gate Opening, Aluminum Alloy, Black/Yellow

  • Mfr # 783I00NC0KK

  • Zoro # G812482480


product price:  $16.15
/ea

Key Features

Material
Aluminum Alloy
Color
Black/Yellow
Length
99 mm
Standards
EN 12275, UIAA
Carabiner Shape
Asymmetric
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
783I00NC0KK
Zoro #
G812482480
UPC #
-
Country of Origin
Italy

Dimensions

Length
99 mm
Width
64 mm

Details

Material
Aluminum Alloy
Color
Black/Yellow
Gate Opening
20 mm
Standards
EN 12275, UIAA
Carabiner Shape
Asymmetric

Description

Compact and lightweight carabiner, with a high tensile strength. The particular shape makes it suitable to be handled more easily by people with small hands, like women or children. Suitable to be used on quickdraws. Key Features:- Improved opening and capabilities thanks to the bent D-shaped - Slim profile for a small footprint- Keylock system- High quality product- Tested piece by piece

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.