Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Back-Up Lifeline, 150'

  • Mfr # 9VP000023KK

  • Zoro # G300348373


product price: $422.99
/ea
Free Shipping & Returns

Key Features

Length
150'
Standards
ANSI Z133, ANSI Z359, EN 1891/A, NFPA 1983
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9VP000023KK
Zoro #
G300348373
UPC #
8023577065342
Country of Origin
Italy

Dimensions

Length
150'

Details

Standards
ANSI Z133, ANSI Z359, EN 1891/A, NFPA 1983

Description

150' 11 mm (7/16") kernmantle rope with sewn eye, thimble, and swivel snap hook Meets or exceeds: ANSI Z359 and Z133, EN 1891 A, NFPA 1983 Meets or exceeds: ANSI Z359 and Z133, EN 1891 A, NFPA 1983

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.