Zoro Homepage

Indy Evo Plus Descender, Al, Orange/Black

  • Mfr # 801040400KK

  • Zoro # G7117700


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Hardware Material
Aluminum Alloy
Length
190 mm
Standards
EAC, EN 12841/C, EN 341
Color
Orange/Black
Cable Dia.
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
801040400KK
Zoro #
G7117700
UPC #
-
Country of Origin
Italy

Dimensions

Length
190 mm
Cable Dia.
12 mm

Details

Item
Indy Evo Plus Descender,Al,Orange/Black
Hardware Material
Aluminum Alloy
Standards
EAC, EN 12841/C, EN 341
Color
Orange/Black

Description

Indy Evo Plus Descender,Al,Orange/Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.