Oval, 105 mm Length, 16 mm Gate Opening, Aluminum Alloy, Polished

  • Mfr # 730L00PP0KK

  • Zoro # G312482324


product price:  $14.85
/ea

Key Features

Material
Aluminum Alloy
Length
105 mm
Gate Opening
16 mm
Standards
EN 12275, UIAA
Carabiner Shape
Oval
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
730L00PP0KK
Zoro #
G312482324
UPC #
-
Country of Origin
Italy

Dimensions

Length
105 mm
Width
54 mm

Details

Material
Aluminum Alloy
Color
Polished
Gate Opening
16 mm
Standards
EN 12275, UIAA
Carabiner Shape
Oval

Description

Oval aluminum carabiner with a circular section. Keylock system that prevents any snagging. High quality. Tested piece by piece.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.