Oval, 106.5 mm Length, 16 mm Gate Opening, Carbon steel, Polished

  • Mfr # 462LD011PKK

  • Zoro # G912482588


product price:  $13.89
/ea

Key Features

Material
Carbon steel
Color
Polished
Length
106.5 mm
Gate Opening
16 mm
Standards
EN 362/B
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
462LD011PKK
Zoro #
G912482588
UPC #
-
Country of Origin
Italy

Dimensions

Length
106.5 mm
Width
54 mm

Details

Material
Carbon steel
Color
Polished
Gate Opening
16 mm
Standards
EN 362/B
Carabiner Shape
Oval

Description

Oval carbon steel carabiner with a circular section which makes it recommended for use with mobile devices pulleys, blockers, fall arresters. . Equipped with screw sleeve which makes it also suitable for professional applications. Keylock system that prevents any accidental entanglement in rope or anchor point. Tested piece by piece.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.