Oval, 108 mm Length, 19 mm Gate Opening, Carbon steel, Lunar White

  • Mfr # 414LH0999KK

  • Zoro # G112482555


product price:  $44.85
/ea

Key Features

Material
Carbon steel
Color
Lunar White
Length
108 mm
Gate Opening
19 mm
Standards
EAC, EN 362/M
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
414LH0999KK
Zoro #
G112482555
UPC #
-
Country of Origin
Italy

Dimensions

Length
108 mm
Width
63 mm

Details

Material
Carbon steel
Color
Lunar White
Gate Opening
19 mm
Standards
EAC, EN 362/M
Carabiner Shape
Oval

Description

Special ''helical-shaped'' connector with a twisted carbon steel body and circular bar, a must-have when an ''offset'' load is required. It permits 90 Deg rotation of any connected device descenders, rope clamps, fall arresters, etc. , optimizing the operating alignment. Available with Auto Block 3 movements and Twist Lock 2 movements sleeve, conform to CE or ANSI standards. New Zinc-Nickel treatment which, compared to normal black zinc plating, offers double corrosion resistance test carried out in salt spray in accordance with UNI EN ISO 9227, uniform finish, greater resistance to scratches and a modern and pleasant look.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.