Oval, 110 mm Length, 21 mm Gate Opening, Carbon steel, Lunar White
- Mfr # 412LD099PKK
- Zoro # G309981168
product price:Â
$
26.39
/ea
Key Features
Material
Carbon steel
Color
Lunar White
Length
110 mm
Gate Opening
21 mm
Standards
EAC, EN 362/M
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 412LD099PKK
- Zoro #
- G309981168
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- Length
- 110 mm
- Width
- 62.6 mm
Details
- Material
- Carbon steel
- Color
- Lunar White
- Gate Opening
- 21 mm
- Standards
- EAC, EN 362/M
- Carabiner Shape
- Oval
Description
Oval carabiner carbon steel, wide-opening and screw sleeve. High load of 40 KN. Ideal for heavy duty applications and for connection to structural anchors, lifelines, etc. Key features:System KeylockTested piece by pieceNew LUNAR WHITE finish. Zinc-Nickel treatment that, compared to normal black galvanizing, offers double resistance to corrosion, longer life and less friction on cords and textile devices.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.