Oval, 110 mm Length, 21 mm Gate Opening, Carbon steel, Lunar white

  • Mfr # 412LN0999KK

  • Zoro # G112482609


product price:  $28.59
/ea

Key Features

Material
Carbon steel
Color
Lunar white
Length
110 mm
Gate Opening
21 mm
Standards
EN 362/M
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
412LN0999KK
Zoro #
G112482609
UPC #
-
Country of Origin
Italy

Dimensions

Length
110 mm
Width
62.6 mm

Details

Material
Carbon steel
Color
Lunar white
Gate Opening
21 mm
Standards
EN 362/M
Carabiner Shape
Oval

Description

Oval carabiner carbon steel, wide-opening. High load of 40 KN. Perfect for heavy duty applications and for connection to structural anchors, lifelines, etc. Key features: Auto block sleeve 3 moves to open the carabiner must lift the sleeve, rotate it, and then pull the gateKeylock systemHigh quality product Tested piece by piece New LUNAR WHITE finish. Zinc-Nickel treatment that, compared to normal black galvanizing, offers double resistance to corrosion, longer life and less friction on cords and textile devices.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.