Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Kong Usa Stainless Steel Quick Link, Diameter 10mm 500IC0P0PK

Stainless Steel Quick Link, Diameter 10mm (Discontinued)

  • Mfr # 500IC0P0PK
  • Zoro # G2209479
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500IC0P0PK
Zoro #
G2209479
UPC #
-
Country of Origin
Italy

Details

Item
Stainless Steel Quick Link,Diameter 10m

Description

Stainless Steel Quick Link - Diameter 10mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.