Symmetric, 120 mm Length, 20 mm Gate Opening, Stainless steel, Polished

  • Mfr # 590L0APP0KK

  • Zoro # G212482660


product price:  $22.95
/ea

Key Features

Material
Stainless steel
Color
Polished
Length
120 mm
Gate Opening
20 mm
Carabiner Shape
Symmetric
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
590L0APP0KK
Zoro #
G212482660
UPC #
-
Country of Origin
Italy

Dimensions

Length
120 mm
Width
57.5 mm

Details

Material
Stainless steel
Color
Polished
Gate Opening
20 mm
Carabiner Shape
Symmetric

Description

Stainless steel connector withstraight gateandsideopening. Made of AISI 316 stainless steel. The Keylock system definitively eliminates any sealing tooth both on the body and on the gate of the connector. There are therefore no points to snag rope or webbing being the carabiner devoid of sharp edges. Compared to other less noble stainless steels, AISI 316 steel is used in aggressive environments, where there are many corrosive factors that are prolonged over time, for example marine areas, saline environments, areas with the presence of chemical substances. It is therefore a perfect product for use in the nautical world but also in food and chemicals industry. The product is also available in the version with eye.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.