Y Aro Adventure Evo 100 cm Orange

  • Mfr # 2160100O0KK

  • Zoro # G212482646


product price: $43.65
/ea

Key Features

Standards
EN 17109, EN 354
Color
Orange
Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2160100O0KK
Zoro #
G212482646
UPC #
-
Country of Origin
Italy

Dimensions

Length
100 cm

Details

Standards
EN 17109, EN 354
Color
Orange
Material
Nylon

Description

Double Nylon lanyard fitted with two arms, suitable for adventure parks. Equipped with a slot for securing to the harness through a lark's foot knot. It must be used with two connectors, possibly fitted with safety sleeve not included. Available in 2 lengths: 85 and 100 cm. Thickness of the sling increased to reduce the risk of use on the minor axis. Width 20 mm Load 22 kN Conform to the requirements of the norm EN 17109 when used with mobile connecting devices with an opening of less than 6,2mm. Perfect to be used with Kong Coudou Pro ZAZA system.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.