CRTDG, LSR, C258, C308, MAG, 26K
- Mfr # TN324M
- Zoro # G423364991
product price:Â
$
132.99
/ea
Free Shipping & Returns
Key Features
Printer Series
Bizhub
Ink/Toner Color
Magenta
Printer Brand
Konica
Compatible OEM Model Number
C258, C308, C368
Print Technology
Laser
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TN324M
- Zoro #
- G423364991
- UPC #
- 708562029810
- Country of Origin
- Japan
- Item
- Toner Cartridge
- Printer Series
- Bizhub
- Ink/Toner Color
- Magenta
- Printer Brand
- Konica
- Compatible OEM Model Number
- C258, C308, C368
- Print Technology
- Laser
- Max. Page Yield
- 26000 Pages
- Printer Model
- Minolta
Description
Compatible with Konica Minolta Bizhub C258, Also works in C308 and C368, Delivers professional-quality results, Consistent performance, Easy installation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.