Original Laser Toner Cartridge, Black, 25000 Pages
- Mfr # TN326
- Zoro # G523365775
product price:Â
$
76.35
/ea
Key Features
Max. Page Yield
25000 Pages
Printer Brand
Konica
Print Technology
Laser
Printer Series
Bizhub
Printer Model
Minolta
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TN326
- Zoro #
- G523365775
- UPC #
- 708562005142
- Country of Origin
- Japan
- Item
- Toner
- Max. Page Yield
- 25000 Pages
- Printer Brand
- Konica
- Print Technology
- Laser
- Printer Series
- Bizhub
- Printer Model
- Minolta
- Ink/Toner Color
- Black
- Compatible OEM Model Number
- 308E, 368E, 308, 368
Description
Compatible with Konica Minolta bizhub 308E, Also works in bizhub 368E, Generates professional results with sharp text, Dependable quality, Easily installs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.