This item is Discontinued.

Konie Konie 45KP 4.5 oz Rolled-Rim Paper Cone Cups - White; 5000 Cups 45KP

Konie 45KP 4.5 oz Rolled-Rim Paper Cone Cups - White; 5000 Cups (Discontinued)

  • Mfr # 45KP
  • Zoro # G703784624
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45KP
Zoro #
G703784624
UPC #
666031451459
Country of Origin
United States

Description

Gifts will brighten someones day with this unique and affordable collection for dazzling and vibrant moments. We provide a wide range of gifts suitable for any best and memorable occasions like birthday, wedding, anniversary, friendship, celebrate a new beginning, thank someone, felicitate a family, and reconnect with your beloved. These gifts will be comfortable with best facilities and services for everyone convince.

Features
  • Keep a stack of these handy cone cups close to your water cooler
  • Tight-seal seam ensures leakproof performance
  • Easy one-at-a-time dispensing minimizes waste
Specifications
  • Color: White
  • Material: Paper
  • Size: 4.5 oz
  • Cup Type: Cold

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.