This item is Discontinued.

Konitz Konitz 27 5 001 0001 No-1 Two Giftboxed Coffee Bar Cappuccino Cups & Saucers - Set of 4 2750010001

Konitz 27 5 001 0001 No-1 Two Giftboxed Coffee Bar Cappuccino Cups & Saucers - Set of 4 (Discontinued)

  • Mfr # 2750010001
  • Zoro # G704044383
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2750010001
Zoro #
G704044383
UPC #
97031195959
Country of Origin
China

Description

Sip your Coffee in true Italian style with the Coffee bar collection from Konitz. Each of the 11 styles of White porcelain Cups has been meticulously crafted, in collaboration with International baristas, to suit a specific style of Coffee beverage. Concave-bottomed espresso Cups ensure the perfect formation of crema (the thin layer of foam on top of espresso) and allow the espresso to develop its full aroma. These White demitasse Cups hold 2 oz. Of espresso. Set is gift-boxed and provides valuable information on the art of Coffee.

Features
  • Dishwasher safe
  • Microwave safe
  • White porcelain cups have been meticulously crafted
  • Sip your Coffee in True style
  • Cups allow the Espresso to develop its full aroma
  • Set of 4
Specifications
  • Finish: white
  • Material: Porcelain
  • Capacity: 2oz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.