Zoro Homepage

Filter, Carbon, PK4

  • Mfr # 6563-U-C4

  • Zoro # G7986684


product price: $315.99
/pk 4, $79.00/ea
Free Shipping & Returns

Key Features

Width
4 in
Length
16 in
Height
16 in
Includes
(4) Filters
For Use With
6560
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6563-U-C4
Zoro #
G7986684
UPC #
611131959695
Country of Origin
United States

Dimensions

Width
4 in
Length
16 in
Height
16 in

Details

Includes
(4) Filters
Item
Filter
For Use With
6560

Description

Filter, For Use With 6560, Includes (4) Filters, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.