Shop BRADY

Lockout Padlock, Keyed Alike, Aluminum, Silver, 3 in Shackle Height, 1 1/2 in Body Width, 6 PK

  • Mfr # ALU-SLV-76ST-KA6PK
  • Zoro # G4134147

product price: 
$
128.99
/pk of 6, $21.50/ea
Free Shipping & Returns

Key Features

Padlock Body Material
Aluminum
Key Type
Keyed Alike
Body Width
1 1/2 in
Shackle Height
3 in
Shackle Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ALU-SLV-76ST-KA6PK
Zoro #
G4134147
UPC #
754473610517
Country of Origin
China
Item
Lockout Padlock
Body Color
Silver
Padlock Body Material
Aluminum
Key Type
Keyed Alike
Shackle Material
Steel
Shackle Type
Open
Legend
Danger Locked Out Do Not Remove, Property Of
Standards
OSHA 29 CFR 1910.147
Number of Keys
6
Body Finish
Anodized
Control Key Registration Required
No
Number of Bumpers
0
Includes
(6) Keys, (6) Padlocks
Number of Pins
6
Features
Color Matched Keys and Lock Bodies, Each Padlock Keyed Alike, Linear Lock Design, Low-Friction Locking Mechanism, One-Piece Body Design
Horizontal Shackle Clearance
13/16 in
For Location
Indoor, Outdoor
Body Material Coating
Anodized
Body Shape
Rectangular
Header
Danger
Minimum Temperature
-30 Degrees F
Opening Type
Key
Language
English, French, Spanish
Key Style
Linear
Labeling
No Label or Tag
Vertical Shackle Clearance
3 in
Number of Keys Included
6
Maximum Temperature
300 Degrees F
Number of Tumbler Pins
6
Resistance Properties
Corrosion Resistant
Non-Removable Key
No
Shackle Material Coating
Chrome Plated

Dimensions

Body Width
1 1/2 in
Shackle Height
3 in
Body Height
1 13/16 in
Body Thickness
3/4 in
Shackle Diameter
1/4 in
Width Across Shackle
13/16 in
Overall Width
1.5 in
Fits Chest Size
Color Matched Keys and Lock Bodies, Each Padlock Keyed Alike, Linear Lock Design, Low-Friction Locking Mechanism, One-Piece Body Design

Description

Lockout Padlock, Body Color Silver, Body Height 1 13/16 in, Body Material Aluminum, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 13/16 in, Key Style Linear, Key Type Keyed Alike, Non-Removable Key No, Resistance Properties Corrosion Resistant, Shackle Diameter 1/4 in, Shackle Height 3 in, Shackle Material Steel, Shackle Type Open, Vertical Shackle Clearance 3 in, Width Across Shackle 13/16 in, Body Material Coating Anodized, Body Shape Rectangular

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.