Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Kool Kooshion Vent Seat Cush, Multicolor, King Size 60-2941

Vent Seat Cush, Multicolor, King Size (Discontinued)

  • Mfr # 60-2941
  • Zoro # G3463518
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-2941
Zoro #
G3463518
UPC #
046854205376
Country of Origin
Unknown

Dimensions

Width
17-1/2"
Length
34-1/2"

Details

Item
King Size Ventilated Seat Cushion
Color
Multi Color
Material
Nylon, Vinyl

Description

Vent Seat Cush,Multicolor,King Size

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.