This item is Discontinued.

Kool Seal Kool Seal KS0063000-20 5 gal Elastomeric Finish Coat; White KS0063000-20

Kool Seal KS0063000-20 5 gal Elastomeric Finish Coat; White (Discontinued)

  • Mfr # KS0063000-20
  • Zoro # G604136225
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS0063000-20
Zoro #
G604136225
UPC #
50926002138
Country of Origin
China

Description

Kool Seal Elastomeric Base Coat is a 100% acrylic coating designed to provide maximum adhesion to all surfaces. Apply at 50-100 sq ft per gallon per coat. Rough/porous surfaces will require additional coating. Two coats recommended. Must be top coated with Kool Seal Elastomeric Finish Coats.

Features
  • Provides long-lasting protection and an excellent surface for the application of elastomeric finish coats
  • Roof Coatings
  • Elastomeric White Coatings
  • Warm, soapy water clean up
  • Exposure to rain or heavy dew 4-6 hours dry time
  • Between coats and before foot traffic 24 hours minimum dry time
Specifications
  • Color: White
  • Capacity: 5 gal
  • Country of Origin: United States
  • Weight: 52.15 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.