This item is Discontinued.

No Product Image Available

Non-Fibered Aluminum Roof Coating, Silver (Discontinued)

  • Mfr # KS0023600-20
  • Zoro # G116459461
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS0023600-20
Zoro #
G116459461
UPC #
050926002275
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Use Location
Exterior
Sub Brand
Premium Non-Fibered Aluminium Roof Coating
UV Resistant
Yes
VOC Compliant
Yes
Resistance Properties
UV Resistant, Water Resistant, Weather Resistant
Surface Material
Aluminum, Metal
Shelf Life
2 yr
Base Type
Solvent
Maximum Application Temperature
90 Degrees F
Warranty
5 yr
Container Type
Pail
Heat Resistant
Yes
VOC Content
446.61 g/L
Mildew Resistant
No
Resin Type
Asphalt
Primer Required
No
Roof Coating Technology
Asphalt Roof Coatings
Cure Time
3 to 5 day
Roof Item Type
Coating
Minimum Application Temperature
50 Degrees F
Durability
Non-Fibered
For Use On
Roofs
Item
Kool Seal Premium Non-Fibered Aluminum Roof Coating, Silver, 5 Gallon
Coverage Area
250 to 400 sq ft/gal
Activator Required
No
Solids Content
57 %
Reflective
Yes
Surface Texture
Rough, Smooth
Tack Free Time
4 to 6 hr
Dry Time
4 to 6 hr
Application Method
Spray, Broom, Roller
Basic Surface Type
Multi-Surface
Color
Silver
Roof Application
Roof Coatings

Description

Kool Seal Premium Non-Fibered Aluminum Roof Coating, Silver, 5 Gallon, Base Type Solvent, Resin Type Asphalt, Silver, Finish Not Applicable, Dry Time 4 to 6 hr, VOC Content 446.61 g/L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.