Zoro Homepage

18 Inch 3 Speed Industrial Stand Fan

  • Mfr # F-1831B

  • Zoro # G521740116


product price: $86.79
/ea
Free Shipping & Returns

Key Features

Color
Black
Length
22 in
Width
13 in
Height
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F-1831B
Zoro #
G521740116
UPC #
812330020180
Country of Origin
China

Dimensions

Length
22 in
Width
13 in
Height
5 in

Details

Item
Stand Fan
Color
Black

Description

Use the 98 watt Brentwood Kool Zone F-1831B 3in1 3-Speed 18" Industrial Fan to produce intense cooling. Enjoy universal positioning with the included stand, base for floor and desk, and wall mount. Use this fan to create full room circulation saving you energy and money. Choose between 3 levels of quiet, powerful speeds. Direct air flow using the adjustable height and pivoting head. Stylish jet black fan complements modern day home and office decor.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.