Zoro Homepage

Ice Machine, 30 in W, 21 1/2 in H

  • Mfr # KDT0300A

  • Zoro # G303457317


product price: $3,799.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Item - Ice Machines
Ice Machine
Ice Machine Style
Modular
Ice Production per Day
330 lb
Ice Machine Storage Capacity
Does Not Store Ice
Condenser Cooling
Air
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KDT0300A
Zoro #
G303457317
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Depth
34 in
Overall Width
30 in
Overall Height
21 1/2 in
Water Inlet Connection Size
3/8 in

Description

Ice Machine, Ice Production per Day 330 lb, Cube Type Dice, Overall Height 21 1/2 in, Overall Width 30 in, Overall Depth 34 in, Voltage 115V, Antimicrobial Yes, Energy Star Compliant Yes, Ice Machine Style Modular, Condenser Cooling Air, Water Supply Connection Type FPT, Control Type Not Applicable, Refrigerant Type R-410a, Color Gray, Cord Length Not Applicable, Current 20 A

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.